
ABB 4 inch Cover to 4-11/16 inch Box IBERVILLE Square Cover Adaptor
Description
ADAPTR 4-1/4IN SQ BX
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Type | 4-11/16 in. Square Covers | Material | Steel |
Color | Silver | Standards | CSA 5043 |
UPC | 622538423726 |
Packages
20 - UNIT - (20) |