
ABB 1/2-3/4 inch Knockout IBERVILLE Square Flat Cover, Steel
Description
SGL COV 1/8 DP 4IN
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | Blank, Flat |
Length | 102.29 mm | Width | 102.29 mm |
Material | Steel | Number of Outlets | 1 |
Color | Silver | Finish | Galvanized |
Mounting Type | Screw | Standards | CSA 5043 |
UPC | 622538423443 |
Packages
25 - UNIT = (25) | 500 - UNIT = 500 | 1750 - UNIT = 17500 |