Abbotsford
wrmcg4047rf

WIREMOLD CG4047RF 4047 Series Two-Gang Cover Rectangular Opening & Modular Furniture, Gray

Price $26.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CG4047RF

Description

Wiremold® 4000® Series raceway is the work horse of surface raceway systems. 4000 series raceway can be divided for multi-service applications. It is ideal for applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the rigid steel construction and durable Ivory ScuffCoat™ finish of this raceway. 4000 series raceway is also ideal for municipalities that require either all steel construction or prohibit non-metallic cable management systems. Includes rectangular receptacle and combination modular furniture and 2 keystone twist out.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Receptacle Cover Type Rectangular Opening, Modular Furniture Fitting
Length 4-3/4 in Width 5-1/8 in
Material Steel Series 4000
Number of Gangs 2 Color Gray
For Use With GFCI, Surge and Decorator Style Devices Standards CSA Certified
Application For Commercial, Institutional and Industrial Applications UPC 786776041545

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought