
EGS FD22 3/4 inch 2-Gang Deep Ocal FD Series Cast Device Box, Malleable Iron
Description
FD single-gang cast device box with corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. They have ridge top construction for positive cover/gasket/box fit. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. UNILETS® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Emerson | Item Name | FD Weatherproof Device Box |
Type | 1-Inlet, Rectangular | Width | 117.6 mm |
Depth | 69.9 mm | Number of Gangs | 2 |
Material | Cast Iron | Finish | Galvanic/Electrolytic Zinc Plated |
Color | Gray | Mounting Type | Wall/Ceiling |
Gangable | True | For Use With | 3/4 in Conduit |
UPC | 781381597265 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |