
ABB 1 inch x 1 inch Hub Size 2-Gang FS Series 1-7/8 inch Deep Metallic Box, Cast Aluminum
Description
Two Gang FS Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 1 Inch, Aluminum, 3 Lugs.
Specifications
Brand Name | ABB | Item Name | FS Weatherproof Box |
Type | 1-Inlet, Rectangular, Shallow | Width | 119.1 mm |
Depth | 47.6 mm | Cubic Capacity | 26 in³ |
Number of Gangs | 2 | Material | Cast Aluminum |
Finish | Untreated | Mounting Type | Wall/Ceiling |
Gangable | True | Cable Entry | 1 in Hub |
Standards | CSA 5043 | UPC | 622538813138 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - UNIT = 20 |