![box2104lms4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196160.jpg?preset=medium)
ABB 2-1/2 inch Deep 4 Gang Iberville ICF Device Box
Description
Boxes for ICF construction.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 4-Outlet, Rectangular |
Length | 3 in | Width | 7-3/8 in |
Depth | 2-1/2 in | Cubic Capacity | 50 in³ |
Material | Steel | Color | Silver |
Mounting Type | Hollow Wall | Standards | CSA 5043 Certified |
UPC | 622538128577 |
Packages
2 - UNIT - 2 | 5 - UNIT - (5) |