
ABB 2-1/2 inch Deep 3-Gang Iberville ICF Device Box
Description
Boxes for ICF construction.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | Single, 3-Outlet, Rectangular |
Length | 3 in | Width | 5-1/2 in |
Depth | 2-1/2 in | Cubic Capacity | 37.5 in³ |
Number of Gangs | 3 | Material | Steel |
Color | Silver | Mounting Type | Hollow Wall, Loomex/BX, Screw |
Gangable | No | Standards | CSA 5043 |
Application | Insulated Concrete Form Construction | UPC | 622538128560 |
Packages
10 - UNIT - (10) | 1000 - UNIT - 1000 | 1440 - UNIT - 144000 |