Abbotsford
lev37165e

LEVITON MANUFACTURING OF CANADA 2 inch Box Utility Plastic Bake Light, Black

Price $5.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:37165-E

Description

BK EB BOX IG PHEN 2PLAIN 0/00/050

Specifications

Brand Name Leviton Sub Brand COMMERCIAL WEATHER PROOF COVE
Item Name Utility Box Type Utility Box
Material Phenolic Color Black
Cable Entry 2 in Hub Includes Ground Strap Threaded #6-32 and Green Screw, (1) Wire Clip
UPC 068679160951

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought