![lev37163e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268225325.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 37163-E Toggle Switch Cover, Black
Description
FEATURES:• Type: Toggle Switch Cover• Mounting: Box• Size: 2 inches• Color: Black
Specifications
Brand Name | Leviton | Sub Brand | COMMERCIAL WEATHER PROOF COVE |
Item Name | Toggle Switch Cover | Size | 2 in |
Material | Plastic | Mounting | Box |
Type | 1-Gang | Color/Finish | Black |
For Use With | Duplex Receptacle | UPC | 068679161002 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |