Abbotsford
lev37150e

LEVITON MANUFACTURING OF CANADA 4 inch Round Blank Pendant Cover with Knockout, Black

Price $2.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:37150-E

Description

FEATURES:• Type: Round Outlet Box Cover• Style: Decorative• Diameter in inch: 4• Opening Type: Blank• Material: Reinforced Phenolic• Finish: Black

Specifications

Brand Name Leviton Sub Brand COMMERCIAL WEATHER PROOF COVE
Type Blank Pendant Cover with Knockout Color Black
Standards CSA Certified UPC 068679160418

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
Customers who bought this item also bought