
ABB CIMBD-6-K 3-1/2 inch deep x3-3/4 inch High 126 Cu.In. 6-Gang Iberville Knock Outside Masonry Box
Description
The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Masonry Box | Type | 44-Inlet, 6-Outlet, Rectangular |
Length | 3-3/4 in | Width | 280.2 mm |
Depth | 88.9 mm | Cubic Capacity | 126 in³ |
Number of Gangs | 6 | Material | Steel |
Color | Silver | Mounting Type | Universal |
Gangable | True | Standards | CSA 5043 |
UPC | 622538417589 |
Packages
1 - UNIT - 1 | 161 - UNIT = 161 |