
ABB 2-1/2 inch Deep, Non-Gangable 3-3/4 inch x 2 inch Iberville Loomex Device Box
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3-3/4 in |
Width | 50.8 mm | Depth | 2-1/2 in |
Cubic Capacity | 18.5 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | Includes | Nail Lugs |
Standards | CSA 5043 | Application | For use with Non-Metallic Sheathed Cable Only |
UPC | 622538415011 |
Packages
50 - UNIT = (50) | 5000 - UNIT = 5000 |