
PASS & SEYMOUR TV2MW 2-Gang Commercial Metal Recessed TV Box, White
Description
All steel construction. Accepts MC, AC, Rommex or Conduit. Devices not included (image to the right is shown with devices installed).
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Recessed TV Box | Type | Non-Reversing |
Length | 6.9 in | Width | 7.6 in |
Depth | 3-1/2 in | Number of Gangs | 2 |
Material | Metal/Polycarbonate | Color | White |
Number of Knockouts | 2 | Mounting Type | Box |
For Use With | MC, AC, Romex or Conduit | Standards | cULus Listed, RoHS Compliant |
Application | For Commercial, Residential | UPC | 785007030174 |
Packages
5 - UNIT - 5 |