
ABB 4 inch Iberville Square Box, 2 1/8 inch Deep, Side Bracket
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Square Outlet Box |
Type | 18-Inlet, 1-Outlet | Length | 4 in |
Width | 101.6 mm | Depth | 2-1/8 in |
Cubic Capacity | 30 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, Bracket | Includes | Nail Lugs |
Standards | CSA File Number 5043, 12798 | UPC | 622538412591 |
Packages
25 - UNIT = (25) | 5400 - UNIT = 5400 |