
COOPER INDUSTRIES 100W 1.5 inch Cooper Wiring Devices Guard Lamp, Metal Steel
Description
Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high strength, impact-resistant thermoplastic. Easy-open guard permits relamping without removing guard.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Lamp Guard with 1.5 in Collar | Material | Steel |
Type | Adjustable Base | For Use With | For Use with 100 W Bulb |
Standards | UL Listed | Application | Ceiling Lampholders, Sign and Scoreboard Attachon Lampholders |
UPC | 032664234200 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |