
WIREMOLD 880MP Modulink Multi-Service Rectangular Floor Box
Description
Modulink multi service rectangular floor box provides power and communication services directly to the workstation or to any open space location. The Modulink floor box is a gangable box that allows a one gang floor box to easily be turned into a two or three gang box simply by ganging together individual boxes. This floor box has many applications, some of which are commercial offices, retail stores, malls, financial and government institutions.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | Rectangular |
Length | 6 in | Width | 105 mm |
Depth | 152 mm | Cubic Capacity | 50 - 100 in³ |
Material | Non-Metallic, Plastic | Color | Black |
Mounting Type | In Concrete | Series/Model | 880MP |
Cable Entry | Conduit Opening | Standards | cULus Listed, UL File Number E110748, Meets Article 314.27(C) of NEC. |
Application | Commercial, Office | UPC | 786564524304 |
Packages
1 - UNIT - 1 |