Abbotsford
wrmwmfb1drn

WIREMOLD WMFB1DRN 1-Gang 15A 2-Outlet Floor Box Assembly, Nickel

Price $115.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WMFB1DRN
Documents Documents

Description

Single gang floor box assembly. Includes single gang box, one 15 A, 125 V tamper resistant receptacle and nickel cover with two screw plugs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type 2-Outlet, 15 A Duplex
Length 3-3/4 in Width 2-1/8 in
Depth 3-7/8 in Number of Gangs 1
Material Brass Cover Finish Brushed Nickel
Color Brass Mounting Type Screw-On
Series/Model WMFB Series Cable Entry Through Floor
Standards cULus Listed, Meets Section 314.27 of NEC Application Commercial, Office, Residential
UPC 786564053910

Packages

1 - UNIT - 1