
ARLINGTON INDUSTRIES 1-1/2 inch 1-Gang Arlington Low Profile InBox Wall Systems Vertical, Clear
Description
Box INBOX for 1-1/2 wall systems, vertical, clear.
Specifications
Brand Name | Arlington | Item Name | Recessed Electrical Box |
Type | 3-Inlet, Rectangular | Length | 8 in |
Width | 146.05 mm | Depth | 62.51 mm |
Material | Plastic | Color | White |
Mounting Type | Flush, Screw, Hinging | Includes | Nail Lugs |
Standards | UL and CSA | UPC | 018997089243 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |