Abbotsford
wrm863drgficom

WIREMOLD 863DRGFICOM Series Dual Service Floor Box Kit, Brass

Price $252.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:863DRGFICOM
Documents Documents

Description

Dual service floor box kit. Includes round PVC floor box, one 15 A, 125 V tamper-resistant decorator style duplex receptacle, one coax F connector, one RJ45 category 5e connector and brass duplex opening cover plate with single flip lid.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type 2-Outlet
Width 5.75 in Depth 3-1/2 in
Material PVC Box, Brass Cover Color Brass, Brushed Aluminum
Mounting Type Floor Series/Model 863
Cable Entry Through Floor Standards cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ. Meets Article 314.27(C) of NEC.
Application Commercial, Office UPC 786564054788

Packages

1 - UNIT - 1