![tabe971fbdib2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395774.jpg?preset=medium)
ABB E971FBDIB-2 15Amp 1 Gang Carlon® Drop-In Floor Box
Description
The CARLON® drop-in floor box with brass cover combines many of the same features of our existing Floor Box line with the strength, durability and style necessary to accommodate today’s residential electrical/telecommunication needs. The floor box is the easiest way for contractors to put a floor socket anywhere they need it! It’s designed to accommodate high and low voltage applications and comes complete with everything needed for installation.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Floor Box Cover without Hole Saw | Type | Drop-In, Round |
Material | Non-Metallic Box/Aluminum Cover | Nominal Capacity | 11.8 in³ |
Color | Brass | Standards | UL File Number E11461 |
Application | For Great Rooms and Home Offices | UPC | 034481211709 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 20 - UNIT = 20 | 600 - UNIT - 600 |