![arlfsr404s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/536956703.jpg?preset=medium)
ARLINGTON INDUSTRIES FSR404S 2-Gang 4x4 Arlington Retrofit Box, Steel Plated
Description
Non-Metallic and Plated Steel 4x4 Boxes For retrofit construction. Screw hole patterns for 4x4 and 2-gang devices. Available in non-metallic (black and red plastic) and plated steel versions.
Specifications
Brand Name | Arlington | Item Name | Switch Box |
Type | Double, 2-Inlet, Rectangular | Length | 4.25 in |
Width | 106.299 mm | Depth | 3.875 IN |
Material | Steel | Color | Gray |
Mounting Type | Hollow Wall | Standards | UL and CSA |
UPC | 018997005977 |
Packages
25 - UNIT - (25) |