
HUBBELL 18Cu.In 1/2 inch Setback tradeSELECT Single Gang Device Box Flanged Only
Description
Self-clamping wire entry tabs, Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box | Type | Rectangular, Flanged |
Depth | 12.7 mm | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | High Strength Plastic Resin |
Finish | Untreated | Color | Yellow |
Mounting Type | Flush, Screw | Standards | CSA Certified |
Application | Accommodates Wiring Devices such as Switches and Receptacles | UPC | 805035049266 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |