
HUBBELL 2022FBAR 2-Gang Banana Box™ Flanged with Vapour Barrier, Yellow
Description
Vapor Barrier Cable Box 2-Gang, Non-Metallic, 2-3/4 in Deep, 1/2 in Setback
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Banana Box™ |
Item Name | Tight Electrical Box with Vapour Barrier | Length | 2.74 in |
Width | 5.35 in | Depth | 2.74 in |
Cubic Capacity | 35 in³ | Number of Gangs | 2 |
Color | Bright Yellow | Gangable | Yes |
UPC | 805035054413 |
Packages
50 - UNIT - (50) |