
ABB 2-Gang 3.7 inch x 4 inch x 2.7 inch Plastic Switch Box
Description
NUTEK™ two gang switch box. Positioning flange eliminates the need to measure for 1/2 inch drywall. 8 hinged cable entry tabs. Easy access to bottom mounted ground screws. Internal screw bosses for all devices.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Switch Box | Type | Rectangular |
Length | 3.7 in | Width | 4 in |
Depth | 2.7 in | Cubic Capacity | 33 in³ |
Number of Gangs | 2 | Material | Plastic |
Finish | Untreated | Color | Gray |
Mounting Type | Flush, Screw | Cable Entry | 8 |
For Use With | Non-Metallic Sheathed Cable | Includes | Screws, Nail Lugs |
Standards | UL E11461, CSA 5043 Certified | UPC | 772197003569 |
Packages
60 - UNIT = (60) | 900 - UNIT = 900 |