
ABB 4-FWSW 4-Gang 67 Cu.In. NuTek® Device Box With Cell Foam Gasket, Non-Metallic
Description
Non metallic box, non gangable, for used with non metallic cable.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Device Box | Type | Single, Rectangular |
Cubic Capacity | 67 in³ | Number of Gangs | 4 |
Material | Non-Metallic, Plastic | Color | Gray |
Mounting Type | Hollow Ceiling | Includes | Screws |
Standards | CSA 5043 | Application | 14/2, 14/3, 12/2, 12/3 AWG Cables |
UPC | 772197003767 |
Packages
10 - UNIT = (10) | 20 - UNIT = 20 | 3800 - UNIT = 3800 |