
ABB 2.25 inch NuTek Airtight Model Nail on Device Box Non-Gangable for Use with Non-metallic Sheathed Cable
Description
Nonmetallic airtight device box non-gangable for use with nonmetallic sheathed cable.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Device Box | Type | Airtight, Rectangular |
Width | 57.15 mm | Depth | 69.85 mm |
Cubic Capacity | 18 in³ | Number of Gangs | 1 |
Material | Plastic | Color | Gray |
Mounting Type | Wall/Ceiling | Cable Entry | 4 |
Application | Non-Metallic Sheathed Cable | UPC | 772197003583 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = (100) | 720 - UNIT = 720 |