SMART BOX CANADA SBC MMT5G 91.5cu in 5g Smart Box Canada Device Box with tabs
Description
All Smart box products mount internally. Wall dividers are available for the (2) through (6) gang boxes for line voltage/low voltage separation. Horizontal and vertical mounting capabilities are provided with (2) through (6) gang boxes. Two (1/2 inch) KO locations provided in the (2) through (6) gang boxes. 45 - #14, removable tabs.
Specifications
Brand Name | Smart Box | Item Name | Device Box |
Type | Multi-Mount, Non-Metallic | Cubic Capacity | 91.5 in³ |
Number of Gangs | 5 | Mounting Type | Horizontal/Vertical |
Cable Entry | (2) 1/2 in | Includes | Wall Divider |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |