Abbotsford
scesvdbh15

IPEX 8 inch x 3/4 inch Kwikon Concrete 3-1/2 inch Deep Concrete Wall Box, Gray

Price $21.9767 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089065
Documents Documents

Description

Wall box, deep concrete, kwikon®, 3-1/2 inch deep construction, PVC. Fully assembled and installation ready. Perfectly suited for deep construction. Concrete-tight poly film covering the box opening. kwikon® hubs do not protrude inside the box.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Electrical Outlet Box/Slab Box Type Single, 8-Inlet, 1-Outlet, Rectangular, Vertical
Material PVC Finish Untreated
Color Gray Cable Entry 3/4 in
Standards CSA C22.2 No. 18.2, UL 514C Application For Concrete Walls
UPC 622454380486

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought