
PASS & SEYMOUR S118W Old Work Switch and Outlet Box with Quick/Click
Description
Durable, impact-resistant thermoplastic box complemented by innovative extras that cut installation time. Single Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4 down to 1/8. Two Auto/Clamps on Each End. 100 pack.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Outlet Box | Type | 1-Outlet |
Length | 3-3/4 in | Width | 2-1/4 in |
Depth | 2.71 in | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | Thermoplastic |
Color | Gray | Mounting Type | Wall |
Cable Entry | No | Includes | Quick Click Bracket |
Standards | UL Listed | Application | Wall Box |
UPC | 785007207019 |
Packages
100 - UNIT - (100) |