Abbotsford
tabe989ncar

ABB E989N-CAR JUNCTION BOX 8X8X4INNORYL GRY

Price $176.1505 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E989N-CAR

Description

Molded Junction Box, Length 8 Inch x Width 8 Inch x Depth 4 Inch, Material Noryl, Color Gray, Pack of 1

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Junction Box Type Molded Rigid, Non-Metallic
Length 8 in Width 8 in
Depth 4 in Material PVC
Color Gray NEMA Rating NEMA 6P
Application Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. UPC 034481132707

Packages

1 - UNIT - 1
Customers who bought this item also bought