
HUBBELL FSBC Killark® Blank Aluminum Cover, Weatherproof, 1G
Description
Cast metallic covers with electrostatically applied powder coating.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Blank Cover with Gasket | Type | Non-Reversing |
Length | 4-9/16 in | Width | 2-13/16 in |
Material | Cast Aluminum | Series | F |
Number of Gangs | 1 | Color | Gray |
Finish | Matte | Mounting Type | Screw |
Standards | UL Listed, CSA Certified | Application | For Standard and Hostile Locations |
UPC | 783936190136 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |