
WIREMOLD 895T Ratchet-Pro 881 Series Duplex Cover Plate With Flip Lids
Description
Brushed aluminium duplex cover plate with flip lids, 4-1/4 inch for tile. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.
Specifications
Brand Name | Wiremold | Sub Brand | Ratchet-Pro™ |
Item Name | Cover Plate with Flip Lid | Type | Duplex Receptale, Assembled |
Diameter | 4-1/4 in | Width | 5.5 in |
Depth | 5.5 in | Material | Brass |
Number of Gangs | 2 | Number of Outlets | 2 |
Color | Brown | Mounting Type | Screw-On |
For Use With | OmniBox Series Floor Boxes | Standards | cULus Listed Metallic Outlet Boxes: File Number E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Application | Commercial | UPC | 786564276302 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |