
RACK-A-TIERS 500 ft Aircraft Seismic Cable
Description
FEATURES:• Constructure: 7x7• Diameter: 1.5mm• Material: AISI 304 Stainless Steel• Tensile Strength: Greater than or equal to 1570N/mm2• Weight: Approx. 0.0091kg/m
Specifications
Brand Name | Rack-A-Tiers | Item Name | Aircraft Cable |
Diameter | 1-1/2 mm | Length | 500 ft |
Material | 304 Stainless Steel | Strand | 7 x 7 |
Tensile Strength | 1570 lb/in² | UPC | 625912101005 |
Packages
500 - UNIT - (500) |