
STANPRO 4-inch 120V SWIVEL Choice LED Downlight, White
Description
The LED SWIVEL Choice downlight from Stanpro has been specially designed to highlight specific zones by offering 360° rotation with a 90° tilt. Featuring great performance and quality with a CRI of 90+, this 4" directional downlight is easy to install in any type of ceiling. The LED SWIVEL Choice downlight is a cost-effective solution for all residential applications. White finish.
Specifications
Brand Name | Stanpro | Sub Brand | Swivel Choice |
Item Name | LED Downlight | Type | Airtight, Dimmable, Directional, Gimbal |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Light Output | 75 lm/W |
Beam Angle | 45° | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 2700/3000/4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Frosted Polycarbonate |
Lumens | 600/650 lm | Cord Type | 15 in FT4 Rated Cable |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-3/4 in W | Special Features | 90° Tilt Angle, 360° Rotation |
Standards | cETLus Listed, IC Rated, ICES 005, Energy Star Rated, Wet Location Rated | Application | For Residential |
UPC | 069549018327 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 32 - UNIT - 32 |