
RACK-A-TIERS F72108 CONCRETE SCREW
Description
3/16x1-3/4 Hex Wash Slot Concrete Screw. Drillcrete Steel B/FLURC.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Concrete Screw |
Thread Diameter | 1/4 in | Length | 1-3/4 in |
Drive Type | Slotted | Head Type | Hex |
Material | Steel | System of Measurement | Imperial |
Package Quantity | 50/Jar | UPC | 625912721081 |
Packages
1 - UNIT - 1 |