
ABB 3 inch x 2 inch x 2-1/2 inch 14.5 Cu.In. Iberville Device Box Gangable
Description
The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3 in |
Width | 50.8 mm | Depth | 2-1/2 in |
Cubic Capacity | 14.5 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | Includes | Nail Lugs |
Standards | CSA 5043 | Application | NMD90/AC90 Armoured and Non-Metallic Sheathed Cable Clamps |
UPC | 622538074423 |
Packages
50 - UNIT - (50) | 100 - UNIT - 100 |