
RACK-A-TIERS F64259 #8 x 1-inch Flat Head Wood Screw (500 Pieces/Jar)
Description
8 x 1 Flat 2/3 Lo-Root Head Screw (500 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Jar | Thread Diameter | 0.16 |
Thread Pitch | Screw | Length | 1.0 in |
Thread Length | 1 in | Head Type | Flat |
Material | Steel | Finish | Chrome |
UPC | 059994642598 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |