Abbotsford
robf64276

RACK-A-TIERS F64276 #8 x 3 inch Flat 4 Lug Screw (350 Pieces/Jar)

Price $34.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F64276

Description

8 x 3 Flat 4 Lug Screw (350 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 3 in
Thread Length 3 in Head Type Flat
Material 2/3 KWIXIN Steel Finish Chrome
Packaging Quantity 350/Jar UPC 059994642765

Packages

1 - UNIT - 1 5 - UNIT - 5