![robf63502](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287438763.jpg?preset=medium)
RACK-A-TIERS F63502 #8 x 1 inch Flat Lo-Root Head Screw (500 Pieces/Jar)
Description
8 x 1 Flat Lo-Root Head Screw (500 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1 in |
Thread Length | 1 in | Head Type | Flat |
Material | Full Lo-Root Steel | Finish | Chrome |
Packaging Quantity | 5000/Bucket | UPC | 625912635029 |
Packages
1 - UNIT - 1 |