ABB 1/4 inch SUPERSTRUT Steel and Nylon Channel Cone Nut
Description
Superstrut® universal nylon cone nut with GoldGalv®. For use with all 1-5/8 and 1-1/2 inch channels. May be used with all strut depths. Can be used for CM100, A100, B100 and AB100 series.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cone Nut | Size | 1/4 in |
Thread Size | 1/4-20 | Material | Nylon |
Color/Finish | Gold Galvanized | Type | Universal |
Dimensions | 1.275 in W x 0.29 in H | For Use With | 1-5/8 in and 1-1/2 in Channels |
UPC | 616013059401 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = (100) | 800 - UNIT = 800 |