
ERICO HMZG730 HangerMate Vertical Mount Screw for Concrete, 3/8" Rod, 5/16" Screw, 2 1/4" Screw
Description
HangerMate Vertical Mount Screw for Concrete, 3/8" Rod, 5/16" Screw, 2 1/4" Screw LengthFEATURES:- End-drilled and tapped for attaching threaded components to concrete- Solid, one piece cold formed part; head cannot spin off or unscrew from body- Tapered threads allow for easy starting in pre-drilled hole
Specifications
Brand Name | nVent Caddy | Sub Brand | HangerMate® |
Item Name | Vertical Mount Rod Hanging Anchor | Type | HangerMate Vertical Mount Screw for Concrete |
Diameter | 5/16 in | Thread Size | 3/8 in |
Drill Size | 1/4 in | Material | Steel |
Finish | Electro Galvanized | Shear Load | 2188 lb |
Length | 2-1/4 in | Packaging Quantity | 50/Pack |
Standards | None | Application | For Attaching Threaded Components to Concrete |
UPC | 782856512301 |
Packages
50 - UNIT - (50) |