
EGS GAM8CA FIXT ACCY BRACKET CROSSARM MNT A-M UNITS
Description
Crossarm Mounting Bracket, Material: Malleable Iron, Lamp Type: LED, Fixture Type: Flood Light, Finish: Zinc Plated, Chromate Sealed, Architectural Bronze Polyester, For Areamaster Green LED Flood/High Bay Luminaires
Specifications
Brand Name | Appleton | Item Name | Crossarm Mounting Bracket |
Mounting | Flush | Material | Malleable Iron |
Type | Mounting Bracket, Flood Light | Color/Finish | Bronze/Bronze Polyester |
Application | For Areamaster Green LED Flood/High-Bay Luminaires | UPC | 781381323871 |
Packages
1 - UNIT - 1 |