
EGS IMLGL9CP5BU FIXT LED IND MERC MSTR9500LM 5K 120V / 277V
Description
Lighting Fixtures. Typical applications include pulp and paper mills, processing plants, chemical plants, oil refineries, foundries, manufacturing plants, storage areas, waste and sewage treatment, parking garages, and other areas where dust, water, dirt and rough usage are a problem.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED Luminaire | Type | Generation 3, Industrial |
Voltage Rating | 120 - 277 VAC, 125 - 300 VDC | Fixture Wattage | 75 W |
Lamp Type | LED | Series | IMLG |
Amperage Rating | 0.64 A at 120 VAC, 0.29 A at 277 VAC, 0.45 A at 170 VDC, 0.25 A at 300 VDC | Light Color | Cool White |
Lumens | 9500 lm | Color Temperature | 5000 K |
Lens Type | Clear Polycarbonate | Enclosure Type | IP66, IP67 |
Mounting Type | Wall | Housing Material | Aluminum |
Standards | cULus Listed, NEC/CEC Certified, IP66/IP67, Type 3R, 4, 4X | UPC | 781381264860 |
Packages
1 - UNIT - 1 |