
EGS GAM8WB FIXT ACCY BRACKET PIPEOR WALL MNT
Description
Areamaster Pipe Or Wall Mount Bracket, Material: Malleable Iron, Mounting: Pipe/Wall, Finish: Zinc Plated, Chromate Sealed With Architectural Bronze Polyester, For Areamaster 250/400 Integrally Ballasted Floodlights
Specifications
Brand Name | Appleton | Sub Brand | Areamaster |
Item Name | Mounting Bracket | Mounting | Pipe/Wall |
Material | Malleable Iron | Type | Pipe Or Wall Mount Bracket |
Color/Finish | Zinc Chromate Plated, Bronze Polyester | For Use With | Areamaster 250/400 Integrally Ballasted Floodlights |
Includes | U-Bolt and Crossarm Bracket Bolts | Application | G-AM-8-CA Clamps to 1 - 2-1/2 in Pipe, Vertical or Horizontal or Mounts on Flat Surfaces |
UPC | 781381323932 |
Packages
1 - UNIT - 1 |