
EGS IAMLGL6CG6BU FIXT LED IND FLOOD 9900LM 5K 120V / 277V
Description
INDUSTRIAL AREAMASTER II LED FLOOD,9K LUMEN,5000K CCT,CLEAR GLASS,NEMA 7x7,120-277VAC, 170-300VDC
Specifications
Brand Name | Appleton | Sub Brand | Areamaster™ II |
Item Name | LED Flood Light | Type | Industrial, Rectangular |
Voltage Rating | 120 - 277 VAC at 50/60 Hz, 170 - 300 VDC | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 60000 hr |
Light Color | Cool White | Color Temperature | 5000 K |
Lens Type | Clear Glass | Lumens | 9000 lm |
Enclosure Type | NEMA 7x7 | Mounting Type | Yoke |
Dimensions | 12.94 x 16.28 x 5.05 in | Application | Flood |
UPC | 781381104753 |
Packages
1 - UNIT - 1 |