NVENT THERMAL 625725-000 480V 22Amp 215°C Tyco Thermal Controls E507S-LS Line-Sensing Thermostat for Hazardous Locations
Description
For mechanical surface sensing temperature control in pipe freeze protection applications. Suitable for hazardous locations. Single pole switch. 25 to 325°F.
Specifications
Brand Name | Raychem | Item Name | Non-Programmable Thermostat |
Type | Line Sensing, Single Pole | Control Range | 25 - 325 °F |
Switch Action | SPDT | Voltage Rating | 125/250/480 VAC |
Amperage Rating | 22 A | Accuracy | +/- 6 °F |
Electrical Connection | 10-14 AWG Screw Terminal | Sensor Type | Fluid-Filled (Silicone) Bulb and 9 ft (2.7 m) Capillary |
Sensor Range | -40 to 420 °F | Mounting Type | Wall/Conduit |
Enclosure Type | NEMA 4, 7, 9, Lacquer Coated Cast Aluminum Housing | Temperature Rating | -40 to 140 °F |
Dimensions | 4-1/2 in W x 6.6 in H | Standards | UL Listed, CSA Certified, FM Approved |
Application | Designed for Controlling Heat-Tracing Systems in Hazardous Locations | UPC | 715629004116 |
Packages
1 - UNIT - 1 |