Abbotsford
rayjbm100la

NVENT THERMAL 656081-000 JBM-100 Connection Kit

Price $939.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:656081-000

Description

The Raychem JBM-100 connection kit serves as a power connection, splice, or tee for up to three Raychem BTV, QTVR, XTV, KTV, or VPL industrial parallel heating cables. It is approved by FM, CSA, and PTB(1) for use in hazardous locations. Relevant applications include process temperature maintenance, process temperature maintenance and tank heating.Industries Served:• Chemical and Pharmaceutical • Food and Beverage • Marine • Mining • Oil and Gas • Power


Simple and fast to install, spacious boxes with front access, captive lid screws and robust spring type terminals for secure fixing

Part of a modular component system, providing maximum flexibility

One range for all nVent RAYCHEM industrial parallel heating cables

Simplified design in hazardous area, integral part of system approval

Cold-applied: core sealing boot with non-curing sealant; no heat gun, no hot work permit needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name Raychem Item Name Power Connection Kit
Type Single Entry Voltage Rating 480 VAC
Conductor Size 8 AWG Material Glass-Filled Engineered Polymer
Color Black Mounting Screw, Snap-In
Temperature Rating -40 °F Length 8.66 in
Includes (1) Junction Box with Terminal, (1) Stand Assembly, (3) Core Sealers, (3) Green/Yellow Tubes, (1) 3/4 in Stopping Plug Assembly, (1) Light Module, (2) Grommet Plugs Standards FM Approved, CSA Certified, IECEx
Application For BTV, QTVR, XTV, KTV Parallel Heating Cables UPC 715629009111

Packages

1 - UNIT - 1
Customers who bought this item also bought