Abbotsford
stlcf3008w

STELPRO DESIGN CF3008W 3000W 208V CF Series Ceiling Fan Heater, White

Price $914.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CF3008W
Documents Documents

Description

Stelpro has the space-saving solution for heating small entryways, hallways and lobbies: the sturdy, reliable cf ceiling fan heater. Built to last, the cf pushes heat downward, mixing with the cold air below. It can be surface mounted or recessed into conventional ceilings, or recessed in suspended ceilings. whether installed in an entryway or hallway, the cf has all the heat you need in an enclosed space.

Specifications

Brand Name Stelpro Sub Brand CF
Item Name Ceiling Fan Heater without Control Type Electric
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 1 Series/Model CF
Wattage 3000 W BTU Rating 10239 Btu
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Ceiling Dimensions 415.9 mm W x 134.4 mm D x 587.4 mm H
Weight 20 lb Standards CSA Certified
Application For Commercial, Industrial, Entryway, Hallway, Corridor, Office Building UPC 626296131800

Packages

1 - UNIT - 1