
STELPRO DESIGN SGH4002SS 4000/3000W 240/208V SPIDER™ Garage Heater, Stainless Steel
Description
SPIDER™ SGH series ceiling fan heater is made of 22-gauge smooth steel housing and polyester powdercoat or stainless steel finish. Thermal protection with automatic reset. Nichrome element producing instant heat.
Specifications
Brand Name | Stelpro | Sub Brand | SGH |
Item Name | Fan Forced Heater | Type | Electric |
Voltage Rating | 240/208 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 4000/3000 W |
Housing Material | Steel | Color/Finish | Stainless Steel |
Mounting Type | Ceiling | Dimensions | 348 mm W x 126 mm D x 348 mm H |
Weight | 4.5 kg | Application | For Garage, Commercial, Industrial, Residential use |
UPC | 626296225554 |
Packages
1 - UNIT - 1 |