
STELPRO DESIGN SKS1001SS 1000/500W 120V SKS Series Kick Space Heater, Stainless Steel
Description
“Hide ’n heat” is what the SKS kick space heater by STELPRO offers. Its redesigned and sleek grille is slimmer than ever, allowing easy installation in narrow spaces like under the kitchen or bathroom cabinets and even into stair risers. Enjoy comfortable forced-air heating from the most discreet fan heater on the market. Ideal for under a kitchen or bathroom cabinet, in a stair riser.
Specifications
Brand Name | Stelpro | Sub Brand | SKS |
Item Name | Kick Space Heater | Type | Electric |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | SKS |
Wattage | 500/1000 W | Temperature Range | 99 °F |
Housing Material | Steel | Color/Finish | Stainless Steel |
Mounting Type | Recessed | Dimensions | 21-3/4 in W x 3-3/4 in D x 9-15/16 in H |
Weight | 10 lb | Application | For Under a Kitchen or Bathroom Cabinet in a Stair Riser |
UPC | 626296220559 |
Packages
1 - UNIT - 1 |